Beli ntn 6307 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  4. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  5. NTN Deep Groove Ball Bearing 6300 ZZ C3 / 5K Series (Laher)
    Mulai

    Rp32.900

    NTN Deep Groove Ball Bearing 6300 ZZ C3 / 5K Series (Laher)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  6. monotaro Deep Groove Ball Bearing 6300 Series ZZ (Laher)
    Mulai

    Rp21.900

    monotaro Deep Groove Ball Bearing 6300 Series ZZ (Laher)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
    • Shield Form: Both side steel plate shield type
    • Body Material: High carbon chromium bearing steel
  7. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  8. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  9. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  10. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  11. NTN Radial Ball Bearing (Laher)
    Mulai

    Rp409.900

    NTN Radial Ball Bearing (Laher)
    Deskripsi:
    These radial ball bearings resist high temperatures. They are for use in industrial applications where bearings are exposed to sustained high temperatures such as in steel mills.
    atribut:
    • Cage Material: Steel
    • Finish: Chrome Plated
    • Minimum Temperature (°C): -40
    • Number of Rows: One
    • Ring Material: Alloy Steel
  12. NSK Deep Groove Ball Bearing CM Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

Daftar Harga ntn 6307 Terbaru October 2026
NTN Deep Groove Ball Bearing 6300 Z Series (Laher)Rp55.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp39.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6300 ZZ C3 / 5K Series (Laher)Rp32.900
monotaro Deep Groove Ball Bearing 6300 Series ZZ (Laher)Rp21.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)